Food Booth Middle Zipper Sidewall, White (Discontinued)
- Mfr # SW3PRFBMTC13WH
- Zoro # G807103734
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW3PRFBMTC13WH
Zoro #
G807103734
UPC #
-
Country of Origin
United States
Dimensions
Width
6 14/25 ft
Height
13 ft
Details
Item
Food Booth Middle Zipper Sidewall
Color
White
Material
Polyester
Includes
Truss Clips
Accessory Type
Food Booth Middle Zipper Sidewall
For Use With
HUB Shelter
Description
Food Booth Middle Zipper Sidewall, For Use With HUB Shelter, White, Material Polyester, Height 13 ft, Width 6 14/25 ft, Includes Truss Clips
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.