Shelter, Blue, 10 ft W, 10 ft L
- Mfr # EX10KRB
- Zoro # G807103925
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
Length
10 ft
Width
10 ft
Color
Blue
Material
Polyester
Frame Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX10KRB
- Zoro #
- G807103925
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 10 ft
- Width
- 10 ft
- Overall Length
- 10 ft
- Overall Width
- 10 ft
- Overall Height
- 11 1/8 ft
- Center Height
- 11 ft 1 in
- Side Height
- 78 in
- Wire Rope Length
- 10 ft
Description
Canopy Tent, Length 10 ft, Width 10 ft, Center Height 11 ft 1 in, Side Height 78 in, Blue, Material Polyester, Frame Material Aluminum, Fire Rating Meets CPAI-84, NFPA-701, and CAN/ULC-S109 Fire Resistant Requirements, Includes Cover Bag, Fabric Top, Folding Frame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.