Solder Wire

  • Mfr # T0051388299

  • Zoro # G807111241


product price:  $34.55
/ea

Key Features

Application
High Soldering Temperature
Standards
RoHS Compliant
Container Type
Spool
Material Composition
96.5% Tin, 3% Silver, 0.5% Copper
Solder Series
SAC M1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0051388299
Zoro #
G807111241
UPC #
037103351869
Country of Origin
Japan

Dimensions

Wire Diameter
0.5 mm

Details

Item
Solder Wire
Application
High Soldering Temperature
Standards
RoHS Compliant
Container Type
Spool
Material Composition
96.5% Tin, 3% Silver, 0.5% Copper
Solder Series
SAC M1
Flux Classification
ROM1
Melting Temperature (Minimum)
422 Degrees F
Flux Requirement
Contains Flux Core
Melting Temperature (Maximum)
430 Degrees F
For Joining
Metal
Form
Flux-Cored Wire
Features
Excellent Melting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux, Very Fast Wetting Even on Difficult Surfaces, as Dirty and Oxidized Materials
Flux Type
No-Clean
Weight
100 g

Description

Solder Wire, Form Flux-Cored Wire, Material Composition 96.5 Percent Tin, 3 Percent Silver, 0.5 Percent Copper, Wire Diameter 0.5 mm, Weight 100 g, Melting Temperature (Minimum) 422 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Flux Type No-Clean, Flux Classification ROM1, Solder Series SAC M1, For Joining Metal, Application High Soldering Temperature, Container Type Spool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.