Wire Shelving Unit, 18"D x 24"W x 86"H, 5 Shelves, Gray
Mfr # S5-86-1824V
Zoro # G8071421
product price:Â $347.99
/eaKey Features
Shelving Type
Starter
Depth
18"
Height
86"
Number of Shelves
5
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S5-86-1824V
Zoro #
G8071421
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Depth
18"
Height
86"
Details
Item
Wire Shelving Unit
Shelving Type
Starter
Number of Shelves
5
Color
Gray
Finish
Epoxy
Includes
(4) Posts; (5) Shelves
Description
Adjust Shelving,5-Shelf,86"Hx18"Wx24"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.