Shop ZORO SELECT

Disposable Hot/Cold Cup, 20oz, White, PK600

  • Mfr # BWKWHT20HCUP
  • Zoro # G807150066

product price: 
$
67.89
/pk of 600, $0.11/ea

Key Features

Microwave Safe
No
Disposable Foodware Color
White
Disposables Product Grouping
Hot/Cold
Material
Polycoated Paper
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWKWHT20HCUP
Zoro #
G807150066
UPC #
10749507978470
Country of Origin
China

Details

Item
Disposable Hot/Cold Cup
Microwave Safe
No
Disposable Foodware Color
White
Disposables Product Grouping
Hot/Cold
Material
Polycoated Paper
Capacity
20 oz
Color
White
For Use With
Boardwalk Hot Cup Lids, 10 oz to 20 oz
Maximum Capacity
20 oz
Hot or Cold Cup
Cold Cup, Hot Cup
Recyclable
No
BPI Certified
No
FSC Certified
No
Compostable
Not Compostable
Individually Wrapped or Unwrapped
Unwrapped
USDA Certified Bio-based Products
No
Bio-Based
No
Wrapped or Unwrapped
Unwrapped
Number of Cups Included
600
Compatible Manufacturer Lid Part Number
BWKDEERHLIDW, BWKHOTBL1020
Item Weight
Medium-Weight
SFI Certified
No
Weight
Medium-Weight
Pattern
Patternless
Coating or Lining
Poly-Lined
Number of Cups per sleeve
12
Type
Hot Cup
Disposable Foodware Capacity
20 oz

Description

Disposable Hot/Cold Cup, Hot or Cold Cup Cold Cup, Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number BWKDEERHLIDW, BWKHOTBL1020, FSC Certified No, Material Paper, Maximum Capacity 20 oz, Microwave Safe No, Number of Cups Included 600, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.