Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Microtube Rack Holder, PETG

  • Mfr # 6SMMICRO

  • Zoro # G807150073


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
PETG
Autoclavable
No
Number of Compartments
6
For Use With
Small Microtube Racks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SMMICRO
Zoro #
G807150073
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 3/4 in
Overall Height
8 1/2 in
Overall Length
8 in
Length
8 in
Height
8 1/2 in
Width
6 51/64 in
Compartment Length
8 in
Compartment Width
3 in

Details

Item
Microtube Rack
Color
Clear
Material
PETG
Autoclavable
No
Number of Compartments
6
For Use With
Small Microtube Racks
Lab Rack Capacity
Holds 6 Small Microtube Racks
Product Type
Storage Rack
Holding Capacity
Holds 6 Small Microtube Racks
Total Holding Capacity
(6) Small Microtube Racks
Compatible Product Type
Microcentrifuge Racks

Description

Item Microtube Rack, Mounting Type Benchtop, Number of Compartments 6, Autoclavable No, Material PETG, Clear, Height 8 1/2 in, Length 8 in, Width 6 51/64 in, For Use With Small Microtube Racks, Lab Rack Capacity Holds 6 Small Microtube Racks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.