Shop SUPERIOR GLOVE
See all product information
Create Account
Glove, S18ND, Size 6, PK12
- Mfr # S18ND-6
- Zoro # G807150172
product price:Â
$
14.39
/pk of 12, $1.20/ea
Key Features
Color
Black
Glove Size
6
Glove Materials
Nylon
Cuff Style
Knit Seamless Knit Wrist
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S18ND-6
- Zoro #
- G807150172
- UPC #
- -
- Country of Origin
- China
- Item
- Chemical Resistant Gloves
- Color
- Black
- Glove Materials
- Nylon
- Cuff Style
- Knit Seamless Knit Wrist
Dimensions
- Glove Size
- 6
Description
Gloves, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.