Shop SUPERIOR GLOVE
See all product information
Create Account
Glove, PR
- Mfr # S13KG38NE-10
- Zoro # G525066014
product price:Â
$
59.99
/pr
Key Features
Standards
ANSI/ISEA 105
Cut-Resistance Coverage
Full
Silicone-Free
Contains Silicone
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S13KG38NE-10
- Zoro #
- G525066014
- UPC #
- 779406989751
- Country of Origin
- China
Dimensions
- Size - Numeric
- 10
Details
- Standards
- ANSI/ISEA 105
- Cut-Resistance Coverage
- Full
- Silicone-Free
- Contains Silicone
- ANSI/ISEA Cut Level
- A4
- ANSI/ISEA Abrasion Level
- 4
- Anti-Static
- Anti-Static Not Included
- Latex-Free
- Contains Latex
- Touchscreen Compatible
- Not Touchscreen Compatible
- Item
- Chemical Resistant Gloves
- Glove Materials
- Neoprene
- ATPV Rating
- 25 cal/sq cm
Description
Chemical Resistant Gloves, Standards ANSI/ISEA 105, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.