Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-SHOCK EDGE Leading Edge Personal Fall Limiter Self-Retracting Lifeline, 10 ft. Length, Aluminum

  • Mfr # VSLEW-032-PB-A

  • Zoro # G807167248


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft.
Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSLEW-032-PB-A
Zoro #
G807167248
UPC #
641817264218
Country of Origin
Mexico

Dimensions

Length
10 ft.
Lifeline Width
1 in
Lifeline Length
10 ft
Lifeline Diameter
3 5/8 mm

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
V-SHOCK EDGE Leading Edge Personal Fall Limiter
Anchorage End Connection
Carabiner
Visual Load Indicator
Yes
Anchoring Location
Overhead or Foot Level
SRL Housing Material
Glass-Filled Nylon
Anchorage End Connection Material
Steel
Lifeline Material
HMPE
Weight Capacity - Leading Edge Application
310 lb
ANSI SRL Class (2021)
Class 2
RFID Equipped
Yes
Sealed
No
ANSI Standards Met
ANSI Z359.14
Rescue Mode
Lower
Other Standards
CSA Z259.2.2
ANSI SRL Type
SRL-P
Minimum Weight Capacity
130 lb
Anchorage End Connection Type
Snap Hook
OSHA Standards Met
OSHA
Rescue Method
Assisted
Replaceable Lifeline
Yes
Minimum User Weight
130 lb

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.