Warning Light, LED, Amber, 1/2" L, 5-3/5" W

  • Mfr # M20389YWCL
  • Zoro # G807167262
product price: 
$
69.19
/ea

Key Features

Lighting Technology
LED
SAE Class Rating
SAE J595 Class 1
Light Color
Amber
Standards
CA Title 13, SAE J595
Lens Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M20389YWCL
Zoro #
G807167262
UPC #
755183180376
Country of Origin
Taiwan, Province of China
Item
Warning Light
Lighting Technology
LED
SAE Class Rating
SAE J595 Class 1
Light Color
Amber
Standards
CA Title 13, SAE J595
Lens Color
Clear
Light Pattern
Flashing
Mount Type
Screw
Electrical Connection
Wire Leads
Base Material
Polycarbonate
Mount Style
Surface
Current
0.4 A @ 24V DC, 0.8 A @ 12V DC
Installation Type
Permanent
IP Rating
IP67
Voltage
12V DC to 24V DC
Compatible Vehicle Type
Universal
Includes
Black Bezel
Flashes per Minute
Variable
Rating
SAE Class 1
Mounting - Vehicle Lighting
Surface
Number of Flash Patterns
28
Installation Location
Hood
Light Type
Perimeter Flashing Warning Light
Number of Heads
1
Manufacturer Warranty
5 yr
Number of Bulbs
6
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Series
Surface Mount Warning
Power Source
Corded
Shape
Oval
Operating Voltage
12/24V DC
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Width
5-3/5 in
Overall Height
1 1/2 in
Overall Depth
1/2 in
Overall Length
5 13/16 in
Wire Rope Length
5 13/16 in
Length
5 13/16 in

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Lens Color Clear, Shape Oval, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 5 13/16 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews