Shop MAXXIMA
See all product information
Create Account
Watermelon Clearance Marker
- Mfr # M17400R
- Zoro # G623933492
product price:Â
$
37.55
/ea
Sold in multiples of 10 for
$375.50
Key Features
Shape
Round
Overall Diameter
3 7/8 in
SAE Lens Code
P2, P3
Mount Type
Hole
Includes Electrical Connection
Electrical Connection Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M17400R
- Zoro #
- G623933492
- UPC #
- 755183189980
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Diameter
- 3 7/8 in
- Overall Height
- 3 7/8 in
- Overall Depth
- 2 3/8 in
- Overall Width
- 2 3/8 in
Details
- Shape
- Round
- Item
- Clearance Light
- SAE Lens Code
- P2, P3
- Mount Type
- Hole
- Includes Electrical Connection
- Electrical Connection Included
- Lens Material
- Acrylic
- Manufacturer Warranty
- 5 yr
- Electrical Connection
- Bullet Connectors
- Lens Color
- Red
- Standards
- DOT/SAE J2042, DOT/SAE J592
- Housing Material
- Stainless Steel
- Current
- 160/20 mA
- Mount Style
- Surface
- Light Type
- Clearance Light
- Number of Bulbs
- 9
Description
Clearance Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter 3 7/8 in, Overall Height 3 7/8 in, Overall Width 2 3/8 in, Standards DOT/SAE J2042, DOT/SAE J592, SAE Lens Code P2, P3, Current 160/20 mA, Electrical Connection Bullet Connectors, Housing Material Stainless Steel, Includes Electrical Connection Electrical Connection Included, Lens Material Acrylic, Manufacturer Warranty 5 yr, Number of Bulbs 9
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.