Ring Gage, UNEF, 2A Class, 15/16"-20 Thread

  • Mfr # 361160550

  • Zoro # G807167392


product price:  $520.99
/ea
Free Shipping & Returns

Key Features

Thread Size
15/16"-20
Thread Type
UNEF
Finish
Chrome Plated
Material
Tool Steel
Pitch Diameter - Go Member
0.9036 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
361160550
Zoro #
G807167392
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
15/16"-20
Pitch Diameter - Go Member
0.9036 in
Thread Length
11/16 in
Dimension Type
Inch
Pitch Diameter
0.8991 in (No-Go), 0.9036 in (Go)
Pitch Diameter - No-Go Member
0.8991 in
Pitch Diameter - No Go Member
0.8991 in

Details

Item
Threaded Ring Gage
Thread Type
UNEF
Finish
Chrome Plated
Material
Tool Steel
Thread Class
2A
Gauge Type
Go (Minus) to Go (Plus)
Standards
ASME B47.1, ISO 17025
Gauge Design
Adjustable
Long Form Calibration Certificate
Yes
Hardness
RC 60/62
Tolerance Class
X
Included Certification
Certificate of Accuracy

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.8991 in (No-Go), 0.9036 in (Go), Pitch Diameter - Go Member 0.9036 in, Pitch Diameter - No-Go Member 0.8991 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 15/16 In.-20, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.