Plug Gage, Yellow Handle, M18 x 2.5 Thread

  • Mfr # 302143030

  • Zoro # G807167569


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M18.0 x 2.50
Hardness
RC 70/72
Tolerance Class
X
Gauge Finish
Chrome Plated
Thread Class
6H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302143030
Zoro #
G807167569
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M18.0 x 2.50
Gauge Length - No-Go Member
12.7 mm
Pitch Diameter - No-Go Member
16.6 mm
Dimension Type
Metric
Gauge Length - Go Member
22.2 mm
Pitch Diameter - Go Member
16.376 mm

Details

Item
Threaded Plug Gage
Hardness
RC 70/72
Tolerance Class
X
Gauge Finish
Chrome Plated
Thread Class
6H
Gauge Material
Tool Steel
Long Form Calibration Certificate
No
Standards
ISO 17025
Handle Color
Yellow
Included Certification
Certificate of Accuracy
Included Handle
Taperlock 3
Gauge Type
Go (Plus); No-Go (Minus)
Handle Design
Assembly
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 3, Thread Class 6H, Thread Size M18.0 x 2.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 22.2 mm, Gauge Length - No-Go Member 12.7 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 16.376 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.