Plug Gage, Yellow Handle, M24 x 3 Thread
Mfr # 302151510
Zoro # G807167590
product price: $92.39
/ea
Free Shipping & Returns
Key Features
Thread Size
M24.0 x 3.00
Handle Color
Yellow
Dimension Type
Metric
Hardness
RC 70/72
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302151510
Zoro #
G807167590
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M24.0 x 3.00
Dimension Type
Metric
Gauge Length - Go Member
25.4 mm
Pitch Diameter - Go Member
22.051 mm
Details
Item
Threaded Plug Gage
Handle Color
Yellow
Hardness
RC 70/72
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy
Gauge Finish
Chrome Plated
Gauge Material
Tool Steel
Standards
ISO 17025
Included Handle
Taperlock 4
Gauge Type
Go (Plus)
Tolerance Class
X
Thread Class
6H
Handle Design
Member Only
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 4, Thread Class 6H, Thread Size M24.0 x 3.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 25.4 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 22.051 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.