ExoFit(TM) X100 Fall Protection Harness, M, 420 lb, Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # 1401216

  • Zoro # G807194565


product price:  $695.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
M
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1401216
Zoro #
G807194565
UPC #
648250240236
Country of Origin
United States

Details

Item
Fall Protection Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X100
Includes Padding
Yes
Harness Buckle Material
Stainless Steel
Color
Gray
Hardware Material
Steel
Subpelvic Strap
Yes
Features
Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Suspension Trauma Relief Straps
Harness Color
Gray
D Ring Locations
Hip, Front, Back
Padding Location
Back
Buckle Type
Torso: Parachute
Harness D-Ring Material
Stainless Steel
With Belt
No
D Ring Material
Stainless Steel
Torso Adjustment
Revolver
Industry
General Industry

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, Industry General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products