ExoFit(TM) X100 Fall Protection Harness, L, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 1401224

  • Zoro # G807194572


product price:  $563.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Hips, Shoulders
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1401224
Zoro #
G807194572
UPC #
648250240359
Country of Origin
United States

Details

Item
Fall Protection Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Hips, Shoulders
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X100
Includes Padding
Yes
Features
Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Suspension Trauma Relief Straps
D Ring Material
Zinc Plated Steel
Subpelvic Strap
Yes
D Ring Locations
Back, Hip, Shoulder
Harness Buckle Material
Steel, zinc-plated black electro-deposition paint; Steel, zinc-plated black electro-deposition paint
Padding Location
Back
Hardware Material
Steel
With Belt
No
Buckle Type
Torso: Revolving
Harness D-Ring Material
Steel
Harness Color
Gray
Color
Gray
Industry
General Industry
Torso Adjustment
Revolver

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, Shoulders, Industry General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.