This item is Discontinued.

Zurn Adapter, Polymer, 1-11/16", PK100 QQPSFC33X

This item is Discontinued.

Zurn

Adapter, Polymer, 1-11/16", PK100 (Discontinued)

Mfr # QQPSFC33X
Zoro # G807197184
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QQPSFC33X
Zoro #
G807197184
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
1/2 in
Overall Length
1 11/16 in
Thread Size B
1/2
Fitting Side A Tube Inner Diameter
3/8 in
Thread Size 2
1/2
Fitting Side 1 Tube Inner Diameter
3/8 in
Fitting Side 2 Pipe Size
1/2 in
Wire Rope Length
1 11/16 in
Length
1 11/16 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Fitting Material
Polymer
Fitting Side B Connection Type
FNPT
Minimum Operating Temperature
73 Degrees F
Fitting Side A Connection Type
Barbed
Standards
ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61
Application
Potable Water
Compatible Tube Material
Polyethylene
Maximum Operating Pressure
160 psi
Maximum Operating Temperature
200 Degrees F
Barb Style
Standard
Resistance Properties
Corrosion-Resistant
Fitting Shape
Straight
Connector Type
Adapter
For Media Type
Potable Water
Operating Temperature - Minimum
73 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
160 psi
Fitting Side 1 Connection Type
Barbed
Fitting Side 2 Connection Type
FNPT

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Standard, Fitting Material Polymer, Overall Length 1 11/16 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.