Immersion Blender Shaft, 21 In
Mfr # WSB70ST
Zoro # G8072023
product price:Â $416.99
/ea
Free Shipping & Returns
Key Features
Type
21 in
Depth
25 in
Height
5 1/8 in
Width
5 1/8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSB70ST
Zoro #
G8072023
UPC #
040072002939
Country of Origin
China
Dimensions
Depth
25 in
Height
5 1/8 in
Width
5 1/8 in
Overall Depth
25 in
Overall Height
21 in
Overall Width
5 1/8 in
Details
Item
Immersion Blender Shaft
Type
21 in
Material
Stainless Steel
For Use With
Heavy-Duty Big Stik(R) Immersion Blender
Product Type
Shaft
Compatible with Manufacturer Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible with Brand
Waring
Compatible Manufacturer Part Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Manufacturer Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
For Use With Mfr. Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible with Manufacturer Model No.
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible with Mfr. Model No.
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
For Use with Mfr Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Pump Manufacturer Part Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Mfr. Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Description
Immersion Blender Shaft, Product Type Shaft, For Use With Heavy-Duty Big Stik(R) Immersion Blender, Compatible with Brand Waring, Compatible with Grainger Part Number 6FVD4, Compatible with Manufacturer Model Number WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA, Overall Depth 25 in, Overall Width 5 1/8 in, Overall Height 21 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.