Combustion Analyzer, Plus NO1 and NO2 (Discontinued)
- Mfr # KM940CONOX
- Zoro # G8072994
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM940CONOX
Zoro #
G8072994
UPC #
053533506631
Country of Origin
United Kingdom
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Combustion Efficiency Analyzer
Type
Plus NO1 and NO2
Fuel Type
Natural Gas, Town Gas, Gascor, Light Oil, Heavy Oil, Propane, Butane, Anthracite, Coke, Coal, Kinsale Gas
Combustion Efficiency
0.1 to 99.9%
Oxygen Concentration
0 to 25%
Carbon Dioxide Concentration
0 to 99.9%
Includes
Analyzer, Probe, Water Trap, Particle Filter, Hose Assembly, AC Charger, Carrying Case and Instructions
Excess Air
0 to 250%
Pressure/Draft
+/-60 in WC
Primary/Ambient Air Temp.
32 Degrees to 122 Degrees F
Nitric Oxide Measurement Range
0 to 5000 ppm
Display
LCD
Stack Temp.
32 Degrees to 1112 Degrees F
Carbon Monoxide Measurement Range
0 to 10,000 ppm
Nitrogen Dioxide Measurement Range
0 to 1000ppm
Battery Type
6 V Sealed Lead Acid
Description
Combustion Efficiency Analyzer, Includes Analyzer, Probe, Water Trap, Particle Filter, Hose Assembly, AC Charger, Carrying Case and Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.