Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36V M18 Redlithium Handheld Blower, Bare Tool, 45 mph, 600 cfm, Bare Tool

  • Mfr # 2824-20

  • Zoro # G807353887


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
600 cfm
Maximum Air Speed
145 mph
Voltage
18 V
Bare Tool/Battery Included
Bare Tool
Sound Level
64 dB(A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2824-20
Zoro #
G807353887
UPC #
045242538768
Country of Origin
Viet Nam

Dimensions

Tool Length
34 1/16 in
Tool Height
10 1/2 in
Tool Width
7 1/16 in

Details

Maximum Air Flow
600 cfm
Maximum Air Speed
145 mph
Voltage
18 V
Bare Tool/Battery Included
Bare Tool
Sound Level
64 dB(A)
Charge Time
0 hr
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Fuel Type
Dual Batteries
Run Time
26 min
Cordless Tool Battery Type
Redlithium
Standards
UL Listed
Speed Control
Fixed
Battery Voltage
18 V
Vacuum Function
No
Number of Speeds
1
Throttle Location
Tube
Motor Type
Brushless
Tool Weight
6.01 lbs
Battery Platform
M18(TM) REDLITHIUM(TM)
Sound Level at Distance
64 dB
Tool Series
M18 FUEL(TM) Series
Number of Batteries to Operate
2
Speed Settings
Variable
Function
Blower

Description

M18 FUEL Dual Battery Blower meets the performance, durability, and ergonomic needs of landscape maintenance professionals. blower provides the Highest Constant Power by delivering a power output higher than all handheld gas blowers and maintaining that power level throughout the full charge of the battery. The POWERSTATE Brushless Motor delivers 600 CFM and 145 MPH, providing the ability to take on demanding applications like clearing wet leaves. The advanced electronic package allows the blower to reach Full Throttle in Under One Second, boosting control and productivity. The ambidextrous variable speed sliding lock on lever provides the ability to easily lock in the blower to the desired clearing power. This speed control mechanism, combined with the optimized balance, provides the Best Clearing Control in its class. MILWAUKEE REDLINK PLUS Intelligence has total system communication between the tool and battery for unmatched levels of performance, protection, and productivity. The blower requires (2) M18 REDLITHIUM Batteries for operation and is optimized to be used with M18 REDLITHIUM HIGH OUTPUT batteries. The M18 FUEL Dual Battery Blower is part of the M18 System, fully compatible with over 200 solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.