Replacement Chain for M18 Hatchet Pruning Saw, 8 in L, 33 Links, .043 in Gauge, 3/8 in Pitch

  • Mfr # 49-16-2750

  • Zoro # G807353900


product price:  $28.97
/ea

Key Features

Bar Length
8 in
File Size
11/64 in
Gauge
0.04 in
Pitch
3/8 in
Number of Links
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2750
Zoro #
G807353900
UPC #
045242692507
Country of Origin
United States

Dimensions

Bar Length
8 in
File Size
11/64 in
Compatible Bar Length
8 in

Details

Item
Chainsaw Chain
Gauge
0.04 in
Pitch
3/8 in
Number of Links
33
Includes
Pruning Saw Chain
Product Type
Chainsaw Chain
Sharpening Stone Included
No Sharpening Stone Included
Compatible Chainsaw Manufacturer
Milwaukee

Description

8" 3/8" LOW PROFILE Pitch, .043" Gauge Saw Chain features a full house chain that delivers smooth pruning and clean finishes. The chain is designed for controlled, low-vibration cuts. The narrow kerf, LOW PROFILE cutters offer you more cuts per charge versus standard kerf to help maximize battery efficiency. This chain is recommended for use with M18 FUEL HATCHET 8" Pruning Saw (3004-20) and 8" 3/8" Pitch, .043" Gauge Guide Bar (49-16-2751) and fits saws & narrow kerf bars of the same pitch, gauge, length, and drive links.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.