Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 pc. Piece Driver Bit Set, 1/4 in Hex Shank Size

  • Mfr # 48-32-4096

  • Zoro # G807374035


product price: $40.97
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Impact Rated
Material
Alloy Steel
Includes
(1) 1/4 in Socket Adapter, (1) 1/4 in to 1/2 in Impact Adapter, (1) Hex 3mm 312 Power Groove Bit, (1) Hex 4mm 312 Power Groove Bit, (1) Hex 5mm 312 Power Groove Bit, (1) Hex 6mm 312 Power Groove Bit, (1) Hex Bit 1 in 1/4 in, (1) Hex Bit 11/8 in, (1) Hex Bit 1 3/16 in, (1) Hex Bit 1 in 3/32 in, (1) Hex Bit 1 5/32 in, (1) Hex Bit 1 in 7/64 in, (1) Hex Bit 1 9/64 in, (1) Phillips Bit 1 in PR2, (1) Shockwave 3 in Magnetic Bit Tip Holder, (1) Shockwave 6 in Magnetic Bit Tip Holder, (1) Shockwave Compact Magnetic Bit Holder, (1) Slotted 1 in #8 Bit, (1) Square Bit 1 in SQ1, (1) TORX Bit 1 in T10, (1) TORX Bit 1 in T15, (1) TORX Bit 1 in T27, (1) TORX Bit 1 in T30, (1) TORX Bit 1 in T40, (2) Phillips Bit 1 in P1, (2) Phillips Bit 1 in P3, (2) Slotted 1 in #10 Bit, (2) Square Bit 1 in SQ3, (3) Insert 1/4 in Nut Driver, (3) Insert 3/8 in Nut Driver, (3) Insert 5/16 in Nut Driver, (3) Square Bit 1 in SQ2, (3) TORX Bit 1 in T20, (5) TORX Bit 1 in T25, (8) Phillips Bit 1 in P2
Application - Tools
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4096
Zoro #
G807374035
UPC #
045242749317
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Bit Industry Size
PH1, PH2, PH3, PR2, SL10, SL8, S1, S2, S3, T10, T15, T20, T25, T27, T30, T40

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
55 pc.
Includes
(1) 1/4 in Socket Adapter, (1) 1/4 in to 1/2 in Impact Adapter, (1) Hex 3mm 312 Power Groove Bit, (1) Hex 4mm 312 Power Groove Bit, (1) Hex 5mm 312 Power Groove Bit, (1) Hex 6mm 312 Power Groove Bit, (1) Hex Bit 1 in 1/4 in, (1) Hex Bit 11/8 in, (1) Hex Bit 1 3/16 in, (1) Hex Bit 1 in 3/32 in, (1) Hex Bit 1 5/32 in, (1) Hex Bit 1 in 7/64 in, (1) Hex Bit 1 9/64 in, (1) Phillips Bit 1 in PR2, (1) Shockwave 3 in Magnetic Bit Tip Holder, (1) Shockwave 6 in Magnetic Bit Tip Holder, (1) Shockwave Compact Magnetic Bit Holder, (1) Slotted 1 in #8 Bit, (1) Square Bit 1 in SQ1, (1) TORX Bit 1 in T10, (1) TORX Bit 1 in T15, (1) TORX Bit 1 in T27, (1) TORX Bit 1 in T30, (1) TORX Bit 1 in T40, (2) Phillips Bit 1 in P1, (2) Phillips Bit 1 in P3, (2) Slotted 1 in #10 Bit, (2) Square Bit 1 in SQ3, (3) Insert 1/4 in Nut Driver, (3) Insert 3/8 in Nut Driver, (3) Insert 5/16 in Nut Driver, (3) Square Bit 1 in SQ2, (3) TORX Bit 1 in T20, (5) TORX Bit 1 in T25, (8) Phillips Bit 1 in P2
Application - Tools
Impact
Fastening Tool Material
Alloy Steel
No. of Pieces
55
Shank Shape
Hex
Fastening Tool Item
Driver Bit Set
Series
SHOCKWAVE(TM)
Number of Bit Holders Included
3
Nutsetters Included
(3) Insert Magnetic Nut Drivers: 1/4 in, 3/8 in, 5/16 in
Number of Drill Bits Included
0
Number of Nutsetters Included
3
Product Type
Driver Bit Set
For Tool Type
Impact
Number of Sockets Included
3
For Modular Tool Storage System
PACKOUT(TM)
Head Style
Hex, Phillips, Slotted, Square, Torx(R)
Driver Bits Included
(46) 1" Insert Bits: (2) P1, (8) P2, PR2, (2) P3, SQ1, (3) SQ2, (2) SQ3, T10, T15, (3) T20, (5) T25, T27, T30, T40, SL #8, (2) SL #10, Hex 3 mm, Hex 4 mm, Hex 5 mm, Hex 6 mm, Hex 3/32", Hex 7/64", Hex 1/8", Hex 9/64", Hex 5/32", Hex 3/16", Hex 1/4"
Number of Driver Bits Included
46

Description

MILWAUKEE SHOCKWAVE Impact Duty 55PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76 steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee SHOCKWAVE Impact Duty driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.