Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set

  • Mfr # 48-89-4859

  • Zoro # G807386038


product price: $31.99
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Includes
(1) Shockwave Impact Duty Red Helix Titanium Metric Drill Bit Set-10PC (48-89-4859)
Number of Drill Bits
10
Overall Length
8 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4859
Zoro #
G807386038
UPC #
045242520602
Country of Origin
China

Dimensions

Overall Length
8 7/16 in
Shank Hex Size
1/4 in
Drill Bit Sizes Included
10 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Largest Drill Bit Size
10 mm
Smallest Drill Bit Size
3 mm

Details

Item
Hex Shank Drill Set
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Includes
(1) Shockwave Impact Duty Red Helix Titanium Metric Drill Bit Set-10PC (48-89-4859)
Number of Drill Bits
10
Primary Material Application
Plastic, Steel, Wood
Material - Machining
High Speed Steel
Drill Bit Case Type
PACKOUT(TM) Case
Measurement System
Metric
Helix Angle
15 Degrees to 35 Degrees
Flute Type
Spiral
Shank Type - Machining
Quick-Change Hex
Finish - Machining
TiN
Web Construction
Tapered
Web Thinning
Thicker
Decimal Equivalent
3 mm
Drill Bit Point Type
Split Point
Series
Shockwave Impact Duty Red Helix
Impact Rating
Impact Rated
Helix Angle - Minimum
15 Degrees
Number of Flutes
2
Helix Angle - Maximum
35 Degrees

Description

Hex Shank Drill Set, Number of Drill Bits 10, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, High Speed Steel, TiN, Drill Bit Sizes Included 10 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Decimal Equivalent 3 mm, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.