Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Braking Die Grinder with Lock-On Slide Switch (Tool Only)

  • Mfr # 2939-20

  • Zoro # G807387080


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Features
27000 RPM Brushless Motor is Designed to Deliver Corded Performance with 2 in Accessory Sanding and Cutting Wheel Compatibility, Compatible with all M18(TM) Batteries, Fits all 1/4 in Shank Accessories, Generating 11A Corded Power, the M18 FUEL(TM) Braking Die Grinder gives users the Power they need to Replace Corded Solutions, RAPIDSTOP(TM) Brake Stops Cutting and Sanding Accessories in Under 2 Seconds, REDLINK PLUS(TM) Intelligence: Most Advanced System of Electronics in the Industry, Enabling Communication between Batteries and Tools, allowing for Unmatched Levels of Performance, Protection and Compatibility, Slide Switch Designed to Reduce User Fatigue, Spindle Lock, One Wrench Accessory Change
Includes
Tool Only
Brushless Motor
Yes
Accessory Free Tool Change
No
Cordless Tool Kit Contents
(1) Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2939-20
Zoro #
G807387080
UPC #
045242755936
Country of Origin
China

Dimensions

For Wheel Dia.
2 in
Overall Length
15 1/2 in
Collet Size
1/4 in
Maximum Brushed Wheel Diameter
2 in

Details

Item
Cordless Die Grinder
Features
27000 RPM Brushless Motor is Designed to Deliver Corded Performance with 2 in Accessory Sanding and Cutting Wheel Compatibility, Compatible with all M18(TM) Batteries, Fits all 1/4 in Shank Accessories, Generating 11A Corded Power, the M18 FUEL(TM) Braking Die Grinder gives users the Power they need to Replace Corded Solutions, RAPIDSTOP(TM) Brake Stops Cutting and Sanding Accessories in Under 2 Seconds, REDLINK PLUS(TM) Intelligence: Most Advanced System of Electronics in the Industry, Enabling Communication between Batteries and Tools, allowing for Unmatched Levels of Performance, Protection and Compatibility, Slide Switch Designed to Reduce User Fatigue, Spindle Lock, One Wrench Accessory Change
Includes
Tool Only
Switch Type
Lock-On Slide Switch
Brushless Motor
Yes
Accessory Free Tool Change
No
Cordless Tool Kit Contents
(1) Bare Tool
Anti-Kickback Clutch Type
None
Dust Sealed Switch
No
Case Included
No
Grip Style
Barrel Grip
Safety Stop Mechanisms
Brake
Anti-Restart Technology
No
Wireless Tool Tracking
No
Minimum Speed
27,000 RPM
Charger Included
No
Switch Function
Slide, with Lock-On
Number of Speed Settings
1
Collet Guard Type
None
Tether Style
Tether Capable
Grinder Orientation
Straight
Number of Batteries Included
0
Application
Deburr Pipes, Remove Weld Beads, Small Cutting, Surface Prep
Tool Weight
2.9 lb
Max. Speed
27,000 RPM
Vibration Level
9.14 m/sq sec
Electrical Protection
Overload Protection
Power Source
Cordless
Voltage
18V DC
Dust Management
None
Lock-On Switch
Yes
Battery Series
M18 REDLITHIUM
Safety Features
RAPIDSTOP(TM) Brake, Enhanced Safety
Lock-Off Switch
No
Standards
UL Listed
Anti-Vibration Technology
No
Speed Ranges
0 to 27,000 RPM
Brake Type
Electronic
Battery Capacity
4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah

Description

M18 FUEL Braking Die Grinder, Slide Switch, allows users to step up from their corded solutions by delivering 11A Corded Power, and the ability to remove up to 12" of weld bead on (1) M18 5.0ah XC Battery. Equipped with RAPIDSTOP technology that Provides Braking in under 2 seconds, M18 FUEL Braking Die Grinder, Slide Switch, Provides Enhanced Safety while maximizing work done. The POWERSTATE brushless motor delivers 27,000 RPM and maximum power to allow users to maintain grinding power while in the tightest of spaces. This cordless braking die grinder tool delivers up to 2" Accessory Compatibility for material removal and surface prep applications. Die Grinder features REDLINK PLUS Intelligence, the most advanced system of Cordless Power tool electronics for maximum performance and longest tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.