
Disposable Gloves, 3 mil Palm, Latex, Powdered, L/XL, Clear
Mfr # VEN4125
Zoro # G807389923
product price:Â $25.59
/eaKey Features
Material
Latex
Size
L/XL
Palm Thickness
3 mil
Color
Clear
Powdered/Powder-Free
Powdered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VEN4125
Zoro #
G807389923
UPC #
884389147033
Country of Origin
China
Dimensions
Size
L/XL
Palm Thickness
3 mil
Length
9 in
Details
Material
Latex
Item
Disposable Gloves
Color
Clear
Powdered/Powder-Free
Powdered
Latex-Free
Contains Latex
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Description
Comfortable fit Excellent tactile sensitivity Nonslip grip, textured fingertips make it easy to grab greasy tools and other slippery items Abrasionresistant, tough enough to resist punctures and tears Powerful protection from polishes, oil and grease L to XL, one size fits most 100 count
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.