FR Coat, 20 cal/sq cm, 4XL, 13.1 oz/sq yd Hook-and-Loop, Zipper Closure

  • Mfr # ACC20RG4X

  • Zoro # G807448194


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Gray/Red
Fabric Weight
13.1 oz/sq yd
Length
36 in
Standards
ASTM F1506, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC20RG4X
Zoro #
G807448194
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Length
36 in
Maximum Chest Size
60 in
Minimum Chest Size
58 in
Size - Body Type
Regular

Details

Item
FR Coat
Color
Gray/Red
Fabric Weight
13.1 oz/sq yd
Standards
ASTM F1506, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
Arc Flash PPE Category
2
ATPV Rating
20 cal/sq cm
Closure Type
Hook-and-Loop, Zipper
Cuff Style
Knit
Gender
Unisex
Back Stripe Pattern
None
Number of Inside Pockets
0
Garment Type
Coat
Moisture-Wicking
Yes
Closure Features
Storm Flap
Total Number of Pockets
0
Hood Style
None
Collar Style
Shortened Stand Up Collar
ANSI Class
1
Includes Hood
No
Number of Outside Pockets
0
Features
Articulated Sleeve for Improved Comfort and Movement, Easy Open Storm Flap, Improved Mobility Through Updated Fit and Design, Lighter in Overall Garment Weight Compare to Previous Pro-Wear Garments, Westex Ultrasoft Fabric is Durable and Provides Long Service Life
High-Visibility
No
Insulated for Cold Conditions
No
Material
Westex UltraSoft® fabric

Description

ANSI Class 1, ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Closure Features Storm Flap, Collar Style Shortened Stand Up Collar, Color Gray/Red, Cuff Style Knit, Fabric Weight 13.1 oz/sq yd, Features Articulated Sleeve for Improved Comfort and Movement, Easy Open Storm Flap, Improved Mobility Through Updated Fit and Design, Lighter in Overall Garment Weight Compare to Previous Pro-Wear Garments, Westex Ultrasoft Fabric is Durable and Provides Long Service Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.