1/2 in. Chisel Tip Demolition Driver

  • Mfr # 48-22-2859

  • Zoro # G807453334


product price:  $19.97
/ea

Key Features

Overall Length
11 in
Finish
Sand Blasted Chrome
Handle Material
Steel
Standards
None
Features
Hammer-Ready Strike Cap, Prying and Chiseling Tip, Reinforced Full-Metal Core, Ribbed Indents for Increased Grip, Wrench-Ready Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-2859
Zoro #
G807453334
UPC #
045242632459
Country of Origin
Thailand

Dimensions

Overall Length
11 in
Handle Length
5 13/100 in
End Width
1/2 in
Bar Width
1/2 in

Details

Item
Demolition Driver
Finish
Sand Blasted Chrome
Handle Material
Steel
Standards
None
Features
Hammer-Ready Strike Cap, Prying and Chiseling Tip, Reinforced Full-Metal Core, Ribbed Indents for Increased Grip, Wrench-Ready Shank
Handle Color
Red
Insulated
No
Type
Demolition Driver
Non-Magnetic
Yes
Storage Container Type
None
Includes Handle
Yes
Bar Material
Steel
End Texture
Smooth
End Angle Style
Straight
Non-Sparking
Yes
Weight
0.55 lb
Bar Color
Silver
Tether Ready
No
End Style
Chisel
Number of Nail Slots
0
Bar Shape
Square
Shop By
Hot Buys

Description

MILWAUKEE Demolition Driver features a reinforced full-metal core designed to give you maximum job site toughness and durability. The hammer-ready steel strike cap and 1/2" prying and chiseling tip are the largest in the industry and are designed to withstand the most aggressive demolition screwdriver applications. The forged steel shank offers 2X longer life and features a wrench-ready square design to deliver additional leverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.