Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 in. Track Saw Guide Rail

  • Mfr # 48-08-0571

  • Zoro # G807458698


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Length
55 in
Width
7 2/5 in
Features
Anti Splinter Strip to Reduce Tear Out During Cuts, Compatible with M18 FUEL(TM) 6-1/2 in Plunge Track Saw, Compatible with Milwaukee Clamps (48-08-0573), Compatible with Milwaukee Rail Connector (48-08-0575), Extruded Aluminum for Precision Straight Cuts
Material
Steel
Height
2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-08-0571
Zoro #
G807458698
UPC #
045242586974
Country of Origin
Viet Nam

Dimensions

Length
55 in
Width
7 2/5 in
Overall Length
55 in
Height
2/5 in
Overall Height
3/8 in
Overall Width
7 3/8 in

Details

Item
Track Saw Guide Rail
Features
Anti Splinter Strip to Reduce Tear Out During Cuts, Compatible with M18 FUEL(TM) 6-1/2 in Plunge Track Saw, Compatible with Milwaukee Clamps (48-08-0573), Compatible with Milwaukee Rail Connector (48-08-0575), Extruded Aluminum for Precision Straight Cuts
Material
Steel
Compatible Product Type
Track Saw
Product Type
Guide Rail
Tool Series
M18 FUEL(TM)
Compatible Manufacturer Model Number
2831-20
Compatible Brand
Milwaukee

Description

Track Saw Guide Rail, Length 55 in, Width 7 2/5 in, Height 2/5 in, Features Anti Splinter Strip to Reduce Tear Out During Cuts, Compatible with M18 FUEL(TM) 6-1/2 in Plunge Track Saw, Compatible with Milwaukee Clamps (48-08-0573), Compatible with Milwaukee Rail Connector (48-08-0575), Extruded Aluminum for Precision Straight Cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.