Shop CRESCENT
See all product information
Create Account
8" Z2 Dual Material Universal Plier
Mfr # Z3008CG-06
Zoro # G807466471
product price:Â
$
33.25
/ea
Key Features
Jaw Length
1-1/2 in
Tether Capable
No
Insulated
No
Overall Width
2.2 in
Handle Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z3008CG-06
- Zoro #
- G807466471
- UPC #
- 037103346261
- Country of Origin
- Viet Nam
- Tether Capable
- No
- Insulated
- No
- Item
- Z2 Plier, 8", Universal, Cushion Grip
- Handle Style
- Straight
- Material
- Alloy Steel
- Finish
- Polished
Description
Z2 Plier, 8", Universal, Cushion Grip