Shop GENIUS TOOLS
Create Account
19mm hex shank, T-90 Star Screwdriver Bit
- Mfr # 6990
- Zoro # G523584138
product price:Â
$
14.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6990
- Zoro #
- G523584138
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit 19mm Hex Shank T-90 Drive High-Strength S2 Steel - 6990 Professional Screwdriver Bit This professional screwdriver bit is built for secure engagement and consistent driving in T-90 star fasteners. The 19mm hex shank supports stable tool holding, while the 60mm overall length helps balance reach with control in everyday shop work. Heat treatment creates a tough exterior with a strong inner core for dependable performance over time. Size markings are stamped for quick identification during tool organization and workflow, helping reduce interruptions when selecting the correct bit. Key Benefits T-90 star drive tip helps deliver consistent fit and reduced cam-out. 19mm hex shank provides stable engagement with compatible driving tools. 60mm overall length supports controlled access in tight or open areas. Chromium molybdenum alloy steel construction promotes strength and durability. Anti-corrosive properties help resist wear in demanding working environments. Heat treated for a tough exterior and strong core for longevity. Stamped size markings allow fast identification and simpler tool organization. Keep it in your drive set for repeatable, heavy-use performance where a properly fitting T-90 star bit matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.