SKF W6301 2RS1, Single Row Ball Brgs, SKF W6301 2RS1

  • Mfr # W6301 2RS1

  • Zoro # G807477217


product price:  $47.69
/ea

Key Features

Bore Dia.
0.472 in
Type
Cylindrical Bore
Outside Dia.
1.457 in
Width
0.472 in
Cage Material
Sheet Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
W6301 2RS1
Zoro #
G807477217
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
0.472 in
Outside Dia.
1.457 in
Width
0.472 in

Details

Item
Radial Ball Bearing
Type
Cylindrical Bore
Cage Material
Sheet Metal
Bearing Material
Stainless Steel
Static Load Capacity
933 lbf
Lubrication
Grease
Dynamic Load Capacity (Lb.)
1 870 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.