Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 5" x 1' (6-Pack)

  • Mfr # G.5X1LG6

  • Zoro # G807478405


product price:  $31.89
/pk 6, $5.32/ea

Key Features

Color
Light Gray
Material
Lead-Free PVC
Overall Length
1.8 m
Includes
Base Only
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G.5X1LG6
Zoro #
G807478405
UPC #
7498363880
Country of Origin
United States

Dimensions

Width
0.5"
Height
1"
Overall Length
1.8 m
Overall Height (In.)
1.06
Overall Width (mm)
17.5
Overall Length (ft.)
6
Overall Length (m)
1.8
Slot Width (In.)
0.31
Overall Width (In.)
0.69
Slot Width (mm)
7.9
Overall Height (mm)
26.9

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
Light Gray
Material
Lead-Free PVC
Includes
Base Only
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Flammability Rating
UL94 V-0
Cover Part Number
C.5LG6
Wiring Duct Type
G
Wiring Duct Style
Wide Slot Wiring Duct
Product Type
Base Wiring Duct
Measurement System
Imperial
Mount Method
Mounting Holes
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Wide Slot, 05x1, Gray, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.