Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Alera Desks, 23.62" D X 29.92" H, 47.24" W X Beigewood/White ALEWSWD4824WB

Desks, 23.62" D X 29.92" H, 47.24" W X Beigewood/White (Discontinued)

  • Mfr # ALEWSWD4824WB
  • Zoro # G807630469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEWSWD4824WB
Zoro #
G807630469
UPC #
042167001650
Country of Origin
China

Dimensions

Overall Width
47.24"
Overall Depth
23.62"
Overall Height
29.92"
Work Surface Width
47.24 in
Work Surface Depth
23.62 in
Top Thickness
5.9"
Desktop Thickness
5 7/8 in

Details

Item
Desks
Color
Beigewood/White
Number of Drawers
1
Number of Shelves
0
Assembly
Unassembled
Frame Color
White
Pedestal Style
None
Work Surface Material
Melamine
Color Base
Beige, White
Color Top
Beige
Top Material
Melamine
Shape
Rectangular
Standards
SOHO Standard
Base Material
Steel
Number of Pedestals
0
Base Color
Beigewood/White
Frame Material
Steel
Product Type
Rectangular Office Desk
Locking Center Drawer
No
Includes Modesty Panel
No
Kit Product Type
Rectangular Office Desk
Includes Client Surface
Yes
Includes Keyboard Tray
No
Desktop Material
Melamine
Desktop Color
Beigewood
Number of Cable Holes
0
Includes Center Drawer
Yes
Number of Casters/Glides
0
Support Style
Legs

Description

Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Beigewood, Desktop Material Melamine, Frame Color White, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel No, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 1, Number of Pedestals 0, Number of Shelves 0, Overall Depth 23 5/8 in, Overall Height 29 7/8 in, Overall Width 47 1/4 in, Pedestal Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.