Shop ASI GLOBAL PARTITIONS

Partition Column, Cream, 7 in W

  • Mfr # 65-M0870753-9235

  • Zoro # G807713810


product price:  $146.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Pebble
Includes
Mounting Hardware, Trim Shoe
Color
Cream
Mounting Type
Floor Anchored and Overhead Braced
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65-M0870753-9235
Zoro #
G807713810
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Width
7 in
Overall Height
82 in
Width
7 in
Height
82 in

Details

Finish
Pebble
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Color
Cream
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
Yes
Resistance Properties
Theft-Resistant
Component Type
Pilaster
Material
Solid Plastic Polymer

Description

Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 7 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Cream, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft-Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.