Cut-Resistant Gloves, Cut Level A4 , Not Applicable , Polyurethane , L ( 9 ) 1 PR

  • Mfr # 16541L

  • Zoro # G807713827


product price:  $9.15
/pr
Sold in multiples of 12 for $109.80

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm & Fingers
Color
Gray
Glove Coating Finish
Polyurethane
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16541L
Zoro #
G807713827
UPC #
616314440533
Country of Origin
China

Dimensions

Glove Size
L ( 9 )
Glove Length
9.5 in
Thickness
21 gauge
Size - Numeric
9

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm & Fingers
Color
Gray
Glove Coating Finish
Polyurethane
ANSI/ISEA Abrasion Level
3
Series
Paradox
Cuff Style
Knit Wrist
Glove Materials
PolyKor(R)
ANSI/ISEA Cut Grams
1915
Glove Construction
Seamless Knit
Glove Lining Material
PolyKor(R)
Standards
ANSI, EN
Fabric Weight
21 gaugeuge
Finger Coverage
Full Finger
Latex-Free
No
Knit Material Color
Gray
ANSI/ISEA Puncture Level
2
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Force
150 N
Glove Hand Style
Hand Specific
Pairs per Package
72
Reversible
No
EN 388 Rating
3X31DX
ANSI/ISEA Needlestick Level - Palm
2
Double-Dipped
No
Hem Style
Finished
Hand Protection Style
Glove
Palm Type
Coated
Lint-Free
No
Touchscreen Compatible
Yes
Glove Insulation Material
PolyKor(R)
Includes Finger Fourchettes
No
Glove Coating Color
Black
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Puncture-Resistant, Glove Insulation Material PolyKor(R), EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.