KnitSleeves, Wht, Universal, HyperMax, PK10

  • Mfr # 921850

  • Zoro # G807713902


product price:  $91.15
/pk 10, $9.12/ea
Free Shipping & Returns

Key Features

Size
Universal
ANSI/ISEA Cut Level
A3
Color
White
Sleeve Material
HyperMax(TM)
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
921850
Zoro #
G807713902
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
Universal
Length
18 in
Sleeve Length
18 in
Thickness
15 ga

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A3
Color
White
Sleeve Material
HyperMax(TM)
ANSI/ISEA Abrasion Level
3
Standards
ANSI/ISEA 105:2016, ASTM F2992-15
Sleeve Style
Sleeve with Thumbhole
Cuff Style
Knit
ANSI/ISEA Puncture Level
3
Series
Cut Pro(R)
Sleeve Construction
Seamless Knit
Sleeve Features
Cut-Resistant
Cut-Resistant Material
HPPE

Description

Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level 0, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 15 ga, Sleeve Liner Material Not Applicable, Sleeve Material HyperMax(TM), Color White, Size Universal, Series Cut Pro(R), Sleeve Features Cut-Resistant, Standards ANSI/ISEA 105:2016, ASTM F2992-15, Cuff Style Knit, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.