Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30mm Metric Ratcheting Combination Wrench

  • Mfr # 45-96-9330

  • Zoro # G807714305


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 3/8 in
Material
Steel
Finish
Chrome
Head Size
30 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9330
Zoro #
G807714305
UPC #
045242620807
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 3/8 in
Head Size
30 mm
Wrench Length Style
Standard

Details

Material
Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Reversing
No
Handle Type
Ergonomic
Measurement Type
Metric
Min. Arc Swing
2.5 Degrees
Ratcheting
Yes
Box End Type
12-Point Box End
Nonsparking
No
Tether Style
Tether Capable
Opening Type
Hex
Head Type
Standard
Opening Angle (Deg.)
15 Degrees

Description

Combination Wrench, Steel, Chrome, Head Size 30 mm, Overall Length 15 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.