Zoro Homepage
This item is Discontinued.
No Product Image Available

Rail, 700 mm L, 20 mm W (Discontinued)

  • Mfr # SGL 20-700mm
  • Zoro # G807714480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGL 20-700mm
Zoro #
G807714480
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Size
9.5 mm
Overall Width
20 mm
Size
20
Overall Height
16 mm
Overall Length
700 mm
Nominal Rail Size
20
Manufacturer Size
20

Details

Item
Guide Rail
Rail Material
Carbon Steel
Mounting Hole from Shaft End
20 mm
For Use With
SGL Linear Guide Block
Mounting Hole Center to Center
60 mm
System of Measurement
Metric
Series
SGL
Rail Construction
Carbon Steel
Requires Lubrication
Lubricant Not Required
Compatible Bearing Type
Ball
Mounting Hole Type
Counterbored
Accuracy Tolerance
0.1 mm
Rail Type
Profile
Mounting Hole Center to Shaft End
20 mm
Load Direction
Axial, Radial

Description

Guide Rail, Overall Length 700 mm, Overall Width 20 mm, Overall Height 16 mm, Rail Material Carbon Steel, Manufacturer Size 20, Rail Type Profile, System of Measurement Metric, For Use With NB Slide Guide Profile Miniature Linear Rail Guide System, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Counterbored, Series SGL, Mounting Hole Size 9.5 mm, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.