Zoro Homepage
This item is Discontinued.
No Product Image Available

Work Shoes, White, Mens, 7.5, W, PR (Discontinued)

  • Mfr # 2015-7.5W
  • Zoro # G807843876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2015-7.5W
Zoro #
G807843876
UPC #
-
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
W

Details

Item
Sport Classic Athletic Shoe
Upper Material
Leather and Man-made
Color
White
Gender
Men's
Style Number
2015

Description

Work Shoes,White,Mens,7.5,W, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.