
Mens Black Steel Toe Casual Work Oxf, Black, 7D 12
Mfr # FS2472
Zoro # G807844019
product price:Â $139.95
/pr
Free Shipping & Returns
Key Features
Footwear Width
12
Color
Black
Height
5
Upper Boot Material
Knit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS2472
Zoro #
G807844019
UPC #
690774522312
Country of Origin
China
Dimensions
Footwear Width
12
Size
7D
Height
5
Details
Item
Mens Black Steel Toe Casual Work Oxf
Color
Black
Upper Boot Material
Knit
Description
Mens Black Steel Toe Casual Work Oxf, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.