This item is Discontinued.

No Product Image Available

Pump Motor, 3450 RPM, 26-3/8" Shaft L (Discontinued)

  • Mfr # 2343188602G
  • Zoro # G807844712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2343188602G
Zoro #
G807844712
UPC #
-
Country of Origin
Mexico

Dimensions

Height
28 15/16 in
Lead Length
4 ft
Length Less Shaft
27 7/16 in
Shaft Length
26 3/8 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Overall Length
32 3/16 in
Bolt Circle Dia.
2 7/8 in
Body Dia.
3.8 in

Details

Item
High Thrust Submersible Motors
Phase
Three
HP
7 1/2
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Starter Required
No
Max. Ambient Temp.
86 Degrees F
Max. SF Amps
21.8
Motor Thermal Protection
Built-In Lightning Arrestor
Diaphragm Type
Pressure Equalizing
Motor Enclosure Design
Hermetically Sealed
Motor Application
Pumps
Motor Shaft Rotation
CCW
Overload Relay Max. Amp Setting
24.8 A
Overload Relay Amp Setting
21.8 A
Hz
60 Hz
Motor Sub Application
Water Wells
Stator Type
Hermetically Sealed
Motor Design
3-Phase
Overload Relay Required
No
Shaft Material
Stainless Steel
Thrust Rating
1,500 lb
Standards
ANSI/NSF 61 Certified, CSA, UL (778)
Ins. Class
B
Duty Cycle
Continuous
Part Winding Start Capable
No
Motor Frame Material
Stainless Steel
Motor Shaft Design
Splined
Weight
71 lb
Inverter Rated
No
Nominal Efficiency
78 %
Motor Mounting Position
Vertical Shaft Up
Motor Mounting Type
NEMA Pump Mounting

Description

High Thrust Submersible Motors, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps Not Applicable, Height 28 15/16 in, HP 7 1/2, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.