Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Bay, Screw In, LED, 8200lm

  • Mfr # T50078

  • Zoro # G807844804


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed, FCC/ICES CERTIFIED
Features
Integral Hook with Spring Return Latch Makes It Very Quick and Easy to Install
Power Source
Corded
Switch Type
No Switch
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T50078
Zoro #
G807844804
UPC #
029892550783
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Depth
9.45 in
Overall Width
9.7 in
Head Diameter
13 in
Power Cord Length
3 ft

Details

Item
Low Bay
Standards
cULus Listed, FCC/ICES CERTIFIED
Features
Integral Hook with Spring Return Latch Makes It Very Quick and Easy to Install
Power Source
Corded
Switch Type
No Switch
IP Rating
Not Rated
Lighting Technology
LED
NEMA Plug Configuration
5-15P
Job Light Type
LED Low Bay
Bulb Base Type
Screw In
Brightness Levels
8,200 lm
Mount Type
Hook
Beam Angle
120 Degrees
Includes Bulb
Yes
Maximum Brightness
8,200 lm
Head Material
Die-Cast Aluminum
Plug Type
Straight Blade
Number of Bulb Fixtures
1
Color Temperature
5000K
Operating Voltage
120V AC
Color Rendering Index
Not Rated
Wattage
78 W
Hazardous Location Specification
Not Rated

Description

Low Bay, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter 13 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 8,200 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Depth 9.45 in, Overall Height 13 in, Power Cord Length 3 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 78 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.