Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southwire Temp Light, Screw In, LED, 19500lm TL150LEDPT

Temp Light, Screw In, LED, 19500lm (Discontinued)

  • Mfr # TL150LEDPT
  • Zoro # G807844934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL150LEDPT
Zoro #
G807844934
UPC #
785592126313
Country of Origin
China

Dimensions

Overall Height
8.5 in
Overall Depth
21.5 in
Power Cord Length
1 ft
Head Diameter
8.5 in

Details

Item
Temp Light
Features
Extended Whip LED Lanterns Provide You with the Convenience of 35 ft and 45 ft of Power Cords, along with a 1 ft Cord and Receptacle Outlet to Daisy Chain Multiple Units, Once Installed, It will Distribute Either 13,000 or 19,500 Lumens around Your Jobsite
Power Source
Corded
Lamp Life
50,000 hr
IP Rating
Not Rated
Lighting Technology
LED
Wattage
150 W
Color Temperature
6500K
Switch Type
No Switch
NEMA Plug Configuration
L7-15P
Includes Bulb
Yes
Bulb Base Type
Screw In
Maximum Brightness
19,500 lm
Job Light Type
Temp Light
Hazardous Location Specification
Not Rated
Operating Voltage
120V AC
Color Rendering Index
Not Rated
Plug Type
5-15
Number of Bulb Fixtures
1
Brightness Levels
19,500 lm
Mount Type
Hook

Description

Temp Light, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature 6500K, Head Diameter 8.5 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 19,500 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Depth 21.5 in, Overall Height 8.5 in, Power Cord Length 1 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 150 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.