Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK3

  • Mfr # 104508

  • Zoro # G807867506


product price: $20.19
/pk 3, $6.73/ea
Sold in multiples of 10 for $201.90

Key Features

Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.6 in
Color
Red
For Hole Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104508
Zoro #
G807867506
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
2 in
Compressed Length
1.6 in
For Hole Size
1 in
For Rod Size
1/2 in
Outside Diameter
1 in
Compatible Rod Size
1/2 in
Inside Diameter
0.5 in
Free Length
2 in

Details

Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
400 lb/in
Color
Red
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Deflection @ Load
0.6 in
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Product Type
Die Spring
Standards
ASTM A877
Spring Shape
Cylindrical
System of Measurement
Inch
Series
US

Description

Inch Series Die Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.