Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK3

  • Mfr # 104420

  • Zoro # G807867674


product price: $27.89
/pk 3, $9.30/ea
Sold in multiples of 7 for $195.23

Key Features

Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
4 in
Color
Red
For Rod Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104420
Zoro #
G807867674
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
5 in
Compressed Length
4 in
For Rod Size
3/8 in
For Hole Size
3/4 in
Free Length
5 in
Inside Diameter
0.38 in
Compatible Rod Size
3/8 in
Outside Diameter
0.75 in

Details

Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
90 lb/in
Color
Red
Deflection @ Load
1.5 in
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Product Type
Die Spring
Series
US
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ASTM A877

Description

Inch Series Die Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.