Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK3

  • Mfr # 103708

  • Zoro # G807867872


product price: $28.99
/pk 3, $9.66/ea
Sold in multiples of 7 for $202.93

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.5 in
Color
Blue
End Type
Closed, Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103708
Zoro #
G807867872
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
2 in
Compressed Length
1.5 in
Free Length
2 in
Inside Diameter
0.75 in
Compatible Rod Size
3/4 in
Outside Diameter
1.5 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
530 lb/in
Color
Blue
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Product Type
Die Spring
System of Measurement
Inch
Series
US
Spring Shape
Cylindrical
Standards
ASTM A877

Description

Inch Series Die Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.