Orange Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick

  • Mfr # PS-CACT-73

  • Zoro # G8079584


product price:  $38.35
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACT-73
Zoro #
G8079584
UPC #
193005442712
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Width
24"
Length
24"
Thickness
0.125"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Orange
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Orange
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Acrylic
Corrosion and Chemical Resistance
Fair
Weight
3.1 lb
Plastic Hardness Rating
Hard
Shape
Square
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Backing Type
No Backing
Friction Rating
Not Slippery
Temperature Range
40 Degrees to 190 Degrees F
Friction Coefficient
0.8
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.014 in
Tensile Strength Rating
Good
Maximum Temperature
190 Degrees F
Plastic Clarity
Clear
Wear Factor
Fair
UV Resistant
Yes
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Grade
Standard
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Standards
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Product Form
Sheet
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Elongation
Not Rated
Fabrication
Cast
Rockwell Hardness
95 HRM
Shore Hardness
98 Shore D
Dielectric Strength
Not Rated
Light Transmission
30.2 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Orange, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.