Shop HAYWARD FLOW CONTROL

Manual 3-Way Ball Valve, 3", PVC

  • Mfr # TW1300SE
  • Zoro # G807964021

product price: 
$
1,024.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW1300SE
Zoro #
G807964021
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Overall Length
16 in
Outlet Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Handle Length
10.5 in
Handle Height
7.02 in
Outlet Connection Size - Side 1
3 in
Inlet Connection Height
8.72 in
Connection Size - Side 1
3 in
Wire Rope Length
16 in
Inlet Connection Size
3 in
Length
16 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket
Item
Manual Three-Way Ball Valve
Compliance
ANSI, ASTM D1784
Handle Type
Tee
Handle Material
PVC
Seat Material
PTFE
Standards
ASTM D1784
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Body Material
PVC
Stem Type
Blowout Resistant
Max. Pressure
150 PSI
Seal Material
EPDM
Stem Material
PVC
Outlet Connection Gender - Side 1
Female
Color - Valve Handle
Orange
Handle - Locking
Non-Locking
Outlet Connection Type - Side 1
True-Union Socket
Included Mounting
Actuator Mounting Pad
Vacuum Service Rating
Not Rated
Flow Pattern
T Flow
Outlet Connection Gender - Side 2
Female
Outlet Connection Type - Side 2
True-Union Socket
Maximum Pressure - Steam
Not Rated
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
70 Degrees F
Coefficient of Volume (Cv)
190
Inlet Connection Entry
Side
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
TW
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket
Inlet Connection Type
True-Union Socket
Inlet Connection Gender
Female
Valve Construction
Three-Piece
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
150 psi

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3 in, Inlet Connection Size 3 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.