Shop HAYWARD FLOW CONTROL

Manual 3-Way Ball Valve, 4", PVC

  • Mfr # TW1400S
  • Zoro # G807964045

product price: 
$
1,786.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW1400S
Zoro #
G807964045
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4 in
Overall Length
18.88 in
Outlet Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Inlet Connection Height
10.44 in
Outlet Connection Size - Side 1
4 in
Handle Height
8.02 in
Handle Length
10.5 in
Connection Size - Side 1
4 in
Wire Rope Length
18.88 in
Inlet Connection Size
4 in
Length
18.88 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket
Item
Manual Three-Way Ball Valve
Handle Type
Tee
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Standards
ASTM D1784
Compliance
ANSI, ASTM D1784
Handle Material
PVC
Stem Material
PVC
Seal Material
FKM
Stem Type
Blowout Resistant
Body Material
PVC
Seat Material
PTFE
Max. Pressure
150 PSI
Maximum Pressure - Steam
Not Rated
Flow Pattern
T Flow
Color - Valve Handle
Orange
3-A Standard Compliance
Not Rated
Inlet Connection Entry
Side
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
450
Outlet Connection Gender - Side 2
Female
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Type - Side 1
True-Union Socket
Handle - Locking
Non-Locking
Included Mounting
Actuator Mounting Pad
Operating Temperature - Maximum
70 Degrees F
Outlet Connection Type - Side 2
True-Union Socket
Outlet Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Valve Series
TW
Connection Type - Side 1
True-Union Socket
Connection Gender - Side 1
Female
Inlet Connection Gender
Female
Manufacturer Warranty
3 yr
Valve Construction
Three-Piece
Maximum Pressure - Operating
150 psi
Inlet Connection Type
True-Union Socket

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 4 in, Inlet Connection Size 4 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 4 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.