Blower, Direct Drive, 1 hp

  • Mfr # G12-10DD100EC
  • Zoro # G807968951
product price: 
$
941.99
/ea
Free Shipping & Returns

Key Features

Rotation
CCW
Wheel Material
Steel
Motor Horsepower
1 hp
Motor Type
Electronically Commutated
Nameplate Voltage
115V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G12-10DD100EC
Zoro #
G807968951
UPC #
062345496610
Country of Origin
Canada

Dimensions

Wheel Diameter
12 7/8 in
Outlet Width
13 1/8 in
Overall Width
14 1/8 in
Wheel Width
10 7/8 in
Overall Height
22 1/8 in
Outlet Height
13 7/16 in

Details

Rotation
CCW
Wheel Material
Steel
Item
Blower
Motor Horsepower
1 hp
Motor Type
Electronically Commutated
Nameplate Voltage
115V AC
Wheel Type
Forward-Curved
Drive Type
Direct Drive
Assembly
Assembled
Housing Material
Steel
Airflow @ 0.500 in SP
3,200 cfm
Airflow @ 0.000 in SP
3,500 cfm
Airflow @ 2.000 in SP
1,000 cfm
OEM Replacement
No
Chemical Resistant
No
Phase
1
Spark Resistant Construction Type
Not Rated
Maximum Static Pressure
1 1/2 in wc
Airflow @ 1.250 in SP
2,500 cfm
Includes Drive Package
Yes
Flange Type
Non-Flanged
Airflow @ 1.500 in SP
2,200 cfm
High-Efficiency Motor
Yes
Minimum Fan Speed
300 RPM
Product Type
Motor
Corrosion Resistant
Yes
Application
Ventilation
Number of Discharge Positions
4
Airflow @ 0.125 in SP
3,500 cfm
Number of Inlets
1
Outlet Shape
Rectangular
Maximum Fan Speed
1,000 RPM
For Ventilation Type
Exhaust
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 1.000 in SP
2,800 cfm
Number of Speeds
Variable

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 12 7/8 in, Airflow @ 0.000 in SP 3,500 cfm, Airflow @ 0.125 in SP 3,500 cfm, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.500 in SP 3,200 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 2,800 cfm, Airflow @ 1.250 in SP 2,500 cfm, Airflow @ 1.500 in SP 2,200 cfm, Airflow @ 2.000 in SP 1,000 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews